Torque wrench DREMOMETER D A+S 3/4″ 155-760Nm

Article no.: 1210921
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 760 Nm
Series DREMOMETER
Square drive 3/4 in
Type of product Torque Wrench

Identification & Classification

Article number 1210921
EAN / GTIN 4002805927380
Manufacturer number 1210921
L-Number L60160 1198
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Technical advantage/Function:
  • Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Single- and double-square drive for controlled bi-directional tightening
  • Use:
  • Controlled screw tightening in the range from 6 - 3000 N·m
  • For use in almost all industrial manufacturing areas
  • Features:
  • With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with corresponding scale graduation (see table)
  • Type B, BC, C with push-button release
  • Pre-set DREMOMETER for serial production wherever the same value always needs to be applied
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
  • Calibration length [mm]: 719 mm
  • Design: A+S fuse
  • Distance housing - square centre: 22,5 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Single square rigid
  • Fixed setting: yes
  • Fuse Output square: Pin lock
  • Head height 1 [mm]: 35 mm
  • Head width 1 [mm]: 45,0 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale division: 10
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Military
    • Machinery
    • Railway
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [lbf ft]: 115 lbf ft - 560 lbf ft
  • Torque range (min./max.) [Nm]: 155 Nm - 760 Nm
  • Torque spanner type:
    • A+S
    • D
  • Total height [mm]: 35 mm
  • Total length [mm]: 800 mm
  • Total width [mm]: 45 mm
  • VDE certified: no

Downloads & documents

Suitable products

From the same series "DREMOMETER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart