UNIQUE Mainz jacket, Unisex, Light khaki/black, Size M

Article no.: 12009-203-5509 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12009-203-5509 M
EAN / GTIN 5707209992888
Manufacturer number 12009-203-5509 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • TENCEL® content softens the material and gives it cooling and sweat-absorbing properties
  • Durable, triple-stitched seams extend product life
  • Easy access to the integrated mobile phone pocket in the chest pocket
  • Shaped sleeves for great freedom of movement
  • Improved visibility into the environment with the help of reflex effects

Feature:

  • Two-tone
  • Contains TENCEL®, which makes the goods by the meter cooler, softer and very moisture-absorbing
  • Triple stitched seams on the sleeves and sides
  • Stand-up collar
  • Zip closure, weather protection strip and concealed press studs
  • Back is extended
  • Breast pockets with flap and concealed press studs
  • Easy access to the integrated mobile phone pocket in the breast pocket
  • Front pockets
  • D-ring
  • Ergonomically cut sleeves allow for high freedom of movement
  • Interior pockets
  • Waistband with push button adjustment
  • Cuffs with push button adjustment
  • Contrast seams
  • Reflective effects
  • Fabric composition: 70% polyester/30% lyocell (TENCEL®)
  • Material grammage / fabric density: 340 g/m²
  • Twill.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart