CROSSOVER Greenwood shirt, Unisex, black-blue, Size 39 – 40

Article no.: 12004-530-010 39-40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12004-530-010 39-40
EAN / GTIN 5707209967367
Manufacturer number 12004-530-010 39-40
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Modern, close-fitting fit with plenty of range of motion
  • Button panel
  • Collar with concealed button-down
  • Sleeves can be rolled up and fastened with a button
  • Reinforced sleeve vents
  • Adjustable cuffs
  • The product is suitable for industrial laundry

Feature:

  • Premium
  • Modern fit
  • Button panel
  • Collar with concealed button down
  • Breast pocket with flap
  • Pen holder
  • Sleeves can be rolled up and fastened with a button
  • Sleeve vent, reinforced
  • Cuffs with button adjustment
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 200 g/m²
  • Twill. May shrink 3-5%.
  • Collar circumference: 40 cm / 15.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Cooking linen, max. 95°C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • High temperature ironing, max. 200°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart