Universal and file handle

Article no.: 1200.100 RE 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification & Classification

Article number 1200.100 RE 100
EAN / GTIN 7610733006427
Manufacturer number PB 1200.100 RE 100
L-Number L60060 1824

Description

Description:

  • Universal and File Handles
  • versatile uses for industry and in the trades
  • ergonomic design with an oval cross-section and hole so that it can be hung up
  • special surface structure ensures that it does not slip out of your grip, even with oily hands
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • graduated conical pilot hole to ensure the file sits securely in your grip
  • replaceable handles are easy on your budget and the environment

Feature:

  • Colour: red
  • For file length: 5-8''
  • Whole length: 100 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart