MARTOR SCALPEL BLADE 12 , 10 in magazine

Article no.: 12.50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 12.50
EAN / GTIN 4002632914232
Manufacturer number 12.50
L-Number L60170 360
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

SCALPEL BLADE NO. 12 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 38 mm long, 11.4 mm wide and 0.40 mm thick.

SCALPEL BLADE NO. 12 is available under order number 12.50 in a magazine of 10. The blade can be used in the following MARTOR knives: GRAFIX SCALPELL SMALL, TRIMMEX CUTTOGRAF.
    Ground:
    Special grinding
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart