Rockwell carbide ball indenter ø1,5875mm, for Rockwell test method

Article no.: 11AAD465
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indenter

Identification & Classification

Article number 11AAD465
EAN / GTIN 4946368735221
Manufacturer number 11AAD465
L-Number L40950 379
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The Rockwell ball indenters (11AAD465, 11AAD466, 11AAD467, 11AAD468) can be used with all Mitutoyo Rockwell hardness testing machines. The Brinell ball indenters (11AAD469, 11AAD470, 11AAD471, 11AAD472) can be used with all Mitutoyo Rockwell hardness testing machines and with all machines of the HV-100 Series. Scope of delivery includes ball holder and one tungsten carbide ball without a calibration certificate. The ball is exchangeable and its holder is marked with serial number.

Feature:

  • Ball Diameter Inch: 1/16″
  • Ball Diameter mm: 1.5875
  • Calibration: without
  • Chamfer angle°: 20
  • Collar Ø mm: 10
  • Description: Rockwell ball indenter with 1,5875mm 1/16″ tungsten carbide ball. Calibration certificate not included.
  • Material: tungsten carbide
  • Method: Rockwell
  • Product line: HR-100
  • Product line: HR-200
  • Product line: HR-300
  • Product line: HR-400
  • Product line: HR-500
  • Product line: HR-600
  • Product line: AR-10, AR-20
  • Product line: ARK
  • Shaft length: 11
  • Shaft Ø mm: 6.3
  • Size/Dimension: 0,121 X 0,058 X 0,045 M
  • Total length mm: 26.9
  • Type: Ball indenter
  • Usable length mm: 15.9

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart