MARTOR SECUNORM PROFI40 MDP 11900771 , 1 in single unit box

Article no.: 11900771.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 11900771.02
EAN / GTIN 4002632802362
Manufacturer number 11900771.02
L-Number L60170 842
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Deep cut. High quality. Metal detectable.
Just like the other PROFIs, the SECUNORM PROFI40 MDP is a professional cutting tool. Particularly when it comes to cutting open all different types of sacks. Some cutting tasks demand a decent blade length. The 40 mm blade extension of the robust SECUNORM PROFI40 MDP therefore makes it an excellent choice. It is also paint-free and metal detectable, ideal for industries wanting to avoid foreign objects entering and disrupting their production processes.
  • Basic material:
    Aluminium + Metal detectable plastic
  • Metal detectable
    While working, a cutting tool – or parts of it – can sometimes get lost. But only for a short while. The metal detectable plastic and distinctive blue colour ensures you'll find it again fast.
  • Paint-free
    You would like to avoid risks in your job, wherever possible? That's understandable. An unpainted handle minimises the risk of contamination of the production process.
    The plastic insert of the SECUNORM PROFI40 MDP is in an aluminium handle. With its robust design, it is predestined for high cutting frequencies and a long life.
  • Very large cutting depth
    The extra large cutting depth is ideal for multi-ply cardboard and bagged goods, and, for example, to cut any type of film. The stainless quality blade is characterised by an extremely low risk of breakage.
  • Tool-less blade change
    Blade changing is quick to work out. Literally. You just need to slide the metal detectable plastic insert out of the handle and replace the old blade with a new one.
  • Main cutting materials:
    Bagged goods
    Wrapping, stretch and shrink foil
    Cardboard: up to 3-ply
    Foam, polystyrene

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 36 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Foam, polystyrene, Fleece, Layers of foil or paper, Yarn, cord, Felt, PVC, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Aluminium + Metal detectable plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 17940.60
  • Blade exit length (max): 40 mm
  • Mounted blade blade shape (knife): Styropor blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: yes
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart