This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HSS jobber drill N, uncoated, ⌀ DC h8: 0,7mm

Article no.: 114050 0,7

Select article variation and quantity

⌀ DC h8 (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 0.7 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 8 mm
Flute length Lc 9 mm
Overall length L 28 mm
Shank ⌀ Ds 0.7 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 114050 0,7
EAN / GTIN 4045197010704
Manufacturer number 114050 0,7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard helix angle, core thickness, and core taper. Profile ground; jobber drill with high concentricity and pitch accuracy; precision ground point. Bright finish. Drill for production use.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart