10 mm bit holder drive hexagon 1/4″ L.20mm

Article no.: 11180020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 11180020
EAN / GTIN 4018754154425
Manufacturer number 11180020
L-Number L60010 2431
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Hexagon socket 1/4″ with annular compression spring
  • 10 mm external hexagon for use in tools with 10 mm internal hexagon or internal double hexagon (e.g. FLEXI double-jointed spanner, T-jointed spanner, double socket spanner, ratchet ring spanner, etc.)
  • Bits are easy to insert, snap in securely and are easy to pull out again
  • HPQ® high performance steel
  • DIN 3126 Form D 6.3 / ISO 1173 Form D 6.3

Feature:

  • d: 11.6 mm
  • External drive hexagon (inch): 3/8 inch
  • External drive hexagon (mm): 10 mm
  • Length mm (L): 20 mm
  • Output hexagon inside (mm): D 6.3 mm
  • Output hexagon inside (inch): 1/4″
  • Weight: 11g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart