1/4″ Bit ratchet RSW.16° L.117mm

Article no.: 11131011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 11131011
EAN / GTIN 4018754182480
Manufacturer number 11131011
L-Number L60010 4250
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Ergonomic 2-component handle for optimum grip and a comfortable grip.
  • Hexagon socket with annular compression spring - bits are easy to insert, lock securely into place and are easy to pull out again.
Features:
  • Reversible
  • 22 tpi
  • with 2-component handle
  • Hexagon socket 1/4″ with annular compression spring
  • for bit screwdriver sockets 1/4″
  • DIN 3126 / ISO 1173 Form D 6.3

Feature:

  • a: 12 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Drive hexagon inside (inch): 1/4″
  • Length mm (L): 117 mm
  • Number of teeth: 22
  • Weight: 76g
  • Width mm (b): 22 mm
  • Working angle: 16°

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart