SAFE ARCTIC Tombos winter coveralls, Unisex, High-visibility orange, Size 3XL

Article no.: 11119-880-14 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11119-880-14 3XL
EAN / GTIN 5707209898920
Manufacturer number 11119-880-14 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind- and waterproof MASCOTEX® with taped seams
  • Removable, lined hood, with adjustable elastic cords
  • Elastic fabric at the back offers increased range of motion
  • Extra-long zip with weather protection strip on the outer leg hems, for easy use with boots

Feature:

  • Fluorescent, with reflective shoulder stripes and horizontal reflections
  • Breathable, windproof and waterproof
  • Seams are glued
  • Double stitched seams on the legs and crotch
  • Faux fur lining on the body
  • Quilted lining in legs and sleeves
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Closure with two-way zip, weather protection strip and press studs
  • Breast pockets with flaps and hook and loop fastening.
  • Mobile phone breast pocket with zip
  • D-ring
  • Pen pocket
  • Front pockets with weather protection strip
  • Inner pockets - one with zip and one with Hook-and-loop
  • Elastic band (covered) in the back
  • Back pockets with reinforcements and flap with Hook-and-loop fastener
  • Thigh pocket with flap and hook and loop fasteners.
  • Rule bag
  • Zip with weather protection strip on the outer leg hems
  • Ribbed cuffs (covered under the weather protection strip) and snap fasteners on the wrists
  • Fabric composition: 100% polyester (MASCOTEX®)
  • Material grammage / fabric density: 240 g/m²
  • Do not soak. Wash separately. Do not use softening agent.
  • Chest circumference: 124 cm / 49 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN ISO 20471 class 3
  • EN 343 3/1
  • EN 342 3/WP (2.10 CLO)
  • Hi-Vis Group A.

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart