QR fine-tooth ratchet 1/4″ RSW.4.5° L.153mm

Article no.: 11111040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 11111040
EAN / GTIN 4018754283002
Manufacturer number 11111040
L-Number L60010 6186
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - reversible STAHLWILLE ratchet with 2-component handle, 80 teeth, QR push-button release, length 153 mm, DIN 3122/ISO 3315, Chrome Alloy Steel, chrome-plated, 11111040.
  • 80 teeth enable a working angle of just 4.5° - for efficient work even in the tightest of spaces.
  • Unique QR locking system - secures every component from the ratchet to the extension to the socket without losing space.
Features:
  • long version
  • 1/4″ external square drive
  • Reversible
  • 80 tpi
  • for working in confined spaces, with a working angle of just 4.5°
  • with QuickRelease safety lock
  • with 2-component handle
  • FOD-preventive due to screwless design
  • DBGM (German Federal Utility Model)
  • Chrome Alloy Steel, chrome-plated
  • DIN 3122 / ISO 3315

Feature:

  • a: 10.7 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • DIN: DIN 3122/ISO 3316
  • Output square external (inch): 1/4″
  • Length mm (L): 153 mm
  • Number of teeth: 80
  • Weight: 94g
  • Width mm (b): 22.6 mm
  • Working angle: 4.5°

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart