TYROLIT Masonry saw TBE400 STANDARD Cutting depth up to 125 mm

Article no.: 10998400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10998400
EAN / GTIN 9009013066776
Manufacturer number 10998400
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • A solid saw table with non-slip covering guarantees clean cuts.
  • The tiltable saw head makes it easy to perform mitre cuts.
  • Transport wheels and foldable table feet make it easier to transport and position the machine at the place of use.

Feature:

  • Shape: TBE400S/1/400mm/2.2kW/230V/Schuko
  • Material suitability: Material-independent
  • Product line: STANDARD

Advantage:

  • Tiltable saw head allows 45° mitre cuts.
  • Folding feet, transport wheels and handles for the best manoeuvrability on site.
  • Included angle stop for cuts from 30° to 90°.

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart