INDUSTRY Rockford jacket, Unisex, cornflower blue, Size XS

Article no.: 10509-442-11 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10509-442-11 XS
EAN / GTIN 5707209813794
Manufacturer number 10509-442-11 XS
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the sleeves, shoulders and sides extend the life of the product
  • Zip with weather protection strip and concealed snaps to prevent scratches
  • D-ring for key or ID cards
  • Shaped sleeves offer great freedom of movement
  • Individual adjustment through adjustable waistband
  • The product is suitable for industrial laundry

Feature:

  • Light by the meter
  • Triple stitched seams on the sleeves, shoulders and sides
  • Stand-up collar
  • Zip closure, weather protection strip and concealed press studs
  • Breast pockets with flap and concealed press studs
  • Pen pocket
  • D-ring
  • Ergonomically cut sleeves allow for high freedom of movement
  • Front pockets
  • Interior pockets
  • Cuffs with push button adjustment
  • Waistband with push button adjustment
  • Contrast seams
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 270 g/m²
  • Twill.
  • Chest circumference: 88 cm / 34.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart