Classic screwdriver for slotted screws, with a hexagonal wrench section

Article no.: 102.5-160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 102.5-160
EAN / GTIN 7610733000128
Manufacturer number PB 102.5-160
L-Number L60060 1725

Description

Description:

  • Classic screwdrivers, with hexagon portion
  • for slotted screws
  • with hexagonal wrench section for applying higher torques and loosening tight screws
  • parallel tip, optimum transmisson of force, no cam-out
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 160 mm
  • Blade thickness: 1.2 mm
  • Blade width: 8 mm
  • Diameter: 7 mm
  • For metal screws M: 4-5 mm
  • Full length screwdriver: 270 mm
  • Profile: for slotted screws
  • Width across flats for hexagonal blades: 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart