Reversible ratchet head ∙ with handle bar ∙ 3/4 inch (20 mm) square, solid ∙ 2-pieces

Article no.: 1016/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 1016/2
EAN / GTIN 4000896001965
Manufacturer number 1016/2
L-Number L60140 780
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Number of teeth: 32 (Opening angle 11.25°)
  • Shank with bolt for locking pin retaining, output with locking pin retaining
  • Surface: chrome-plated, polished
  • Made in Germany
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 620 mm
  • Net weight: 2.81 kg
  • For manual operation
  • Number of tools: 2

Supplied with:

Handle bar 1014
Reversible ratchet head 1016

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart