INDUSTRY Charleston shorts, Unisex, black-blue, Size C60

Article no.: 10149-154-010 C60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10149-154-010 C60
EAN / GTIN 5707209826961
Manufacturer number 10149-154-010 C60
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Anatomically cut waistband, comfortable in all working positions
  • D-ring made of flexible material that does not scratch anything
  • Reinforced back pockets
  • Adjustable hammer loop
  • The product is suitable for industrial laundry

Feature:

  • Light by the meter
  • Triple stitched seams on the legs and crotch
  • Low waist and form-fitting waistband
  • Belt loops
  • D-ring
  • Zip fly
  • Front pockets
  • Back pockets, reinforced
  • Hammer loops, adjustable
  • Thigh pocket with flap and concealed press studs
  • Rule bag
  • Pen pocket
  • Contrast seams
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 260 g/m²
  • Canvas structure.

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart