Safety Knife SECUPRO MAXISAFE with CERAMIC BLADE 1760099, 1 PCE

Article no.: 101306.17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 101306.17
EAN / GTIN 4002632802881
Manufacturer number 101306.17
L-Number L60170 877
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Perfect handling – from every side. With ceramic blade.
The SECUPRO MAXISAFE has been making an impression for more than 15 years due to its lightness and wide range of applications. The safety knife has now reached new levels of ergonomic design. Just hold the 3-sided slider in your hand and try it out ... notice the difference? Another new feature is the pre-installed ceramic blade. The fully automatic blade retraction system ensures that the blade always retracts securely back into the handle.
  • Basic material:
    Glass fibre reinforced plastic
  • Ergonomic handle
    The plastic handle now sits even better in the hand thanks mainly to the new shape of the knife's back. The slider and blade change button have also been improved for efficient operation.
  • 3-sided slider
    From the right? From the left? From above? Regardless of how you want to activate the blade, all options are available with the SECUPRO MAXISAFE. What's more, the 3-sided slider is now grooved for better grip.
    Your two hands alone are enough to change the blade. And these short instructions: press the blade change button and swing open the handle. Push the blade carrier to the front and you can change the blade. It’s that easy.
  • Metal guard
    SECUPRO MAXISAFE is not afraid of a little friction. A metal abrasion protection shield, found on the underside of the knife head, works to prevent any general wear and tear as you cut your path through the day.
  • 2-cutting edge blade
    Don't change your blade the moment the tip turns blunt. Double the usage time of your blades and minimize wastage by always remembering to flip them over. Don't forget: there are two sides to every blade!
  • Main cutting materials:
    Cardboard: up to 3-ply
    Plastic strapping band
    Layers of foil or paper
    Tape

Feature:

  • Handle: Triple-sided slider
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 16 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Tape, Layers of foil or paper, Wrapping, stretch and shrink foil, Yarn, cord, Felt, Fleece, Bagged goods, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 1760099.25
  • Optional blade: 60099.70, 99.70, 199.70, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): stainless and acid resistant
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart