INDUSTRY Tulsa jacket, Unisex, black-blue, Size L

Article no.: 10109-154-010 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10109-154-010 L
EAN / GTIN 5707209812070
Manufacturer number 10109-154-010 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the sleeves, shoulders and sides extend the life of the product
  • The inner pocket under the weather protection strip makes a mobile phone easily accessible without having to open the jacket itself
  • Shaped sleeves offer great freedom of movement
  • Slightly elongated hem on the back
  • Improved visibility with the help of reflective strips.
  • The product is suitable for industrial laundry

Feature:

  • Light by the meter
  • Triple stitched seams on the sleeves, shoulders and sides
  • Stand-up collar
  • Zip closure, weather protection strip and concealed press studs
  • Back is extended
  • Breast pockets with flap and concealed press studs
  • Front pockets
  • D-ring
  • Ergonomically cut sleeves allow for high freedom of movement
  • Zip pocket under the weather protection strip
  • Interior pockets
  • Waistband with push button adjustment
  • Cuffs with push button adjustment
  • Contrast seams
  • Reflective effects
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 260 g/m²
  • Canvas structure.
  • Chest circumference: 104 cm / 41 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart