INDUSTRY Tampa soft shell jacket, Unisex, black-blue, Size S

Article no.: 10001-883-010 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10001-883-010 S
EAN / GTIN 5707209836823
Manufacturer number 10001-883-010 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable
  • fleece on the inside
  • Shaped sleeves offer great freedom of movement
  • Adjustable elastic at the hem
  • Improved visibility to the environment with the help of reflex effects

Feature:

  • Breathable
  • fleece on the inside
  • Zip closure and internal weather protection strip
  • Chest pockets with zip fastening
  • D-ring
  • Inner zip pocket
  • Front pockets with zip fastener
  • Ergonomically cut sleeves allow for high freedom of movement
  • Hook-and-loop fastener on the wrists
  • Elastic cord in the lower edge, adjustable
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 270 g/m²
  • 2-layer soft shell.
  • Chest circumference: 92 cm / 36 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart