Classic screwdriver for slotted screws

Article no.: 100.5-160 CN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 100.5-160 CN
EAN / GTIN 7610733240692
Manufacturer number PB 100.5-160 CN
L-Number L60060 2391

Description

Description:

  • Classic screwdrivers
  • for slotted screws
  • parallel tip, optimum transmission of force, no cam-out
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with with high hardness
  • laser-marked serial number, lifetime guarantee

Feature:

  • Diameter: 7 mm
  • For metal screws M: 4-5 mm
  • Full length screwdriver: 270 mm
  • Blade length: 160 mm
  • Profile: For slotted screws
  • Blade width: 8 mm
  • Blade thickness: 1.2 mm

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart