Tripod TRIBOC

Article no.: 098210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tripod

Identification & Classification

Article number 098210
EAN / GTIN 4030281003281
Manufacturer number AP-004
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

TRIBOC. Tripod made of aluminium and steel ideal for lifting loads and securing, rescuing and retrieval of persons. Material load up to 500 kg. Adjustable legs. Hoisting and fall arrest devices can be easily attached thanks to the modular system. For a maximum of two people. Installed height: 1.57 – 2.52 m, weight: 22.79 kg.

Standard:

EN 795-B

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart