Ear defenders Peltor™ WorkTunes™ Pro

Article no.: 097788
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081556 LR6
Standard EN 352-1; EN 352-8
SNR value (noise attenuation) 32 dB(A)
Working time 40 h
Weight 352 g
Type of product Ear defenders

Identification & Classification

Article number 097788
EAN / GTIN 4054596123281
Manufacturer number 7100088416
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Ear defenders with integral FM radio. Built-in antenna, quick digital transmitter search and 5 transmitter memory ensure flexibility and easy operation. The transmitter can be adjusted without taking off the ear protection, by pressing the control buttons and audio feedback (frequency). Thus hearing protection is maintained at all times. A MP3 player and smartphone can be connected by means of a 3.5 mm jack. The connection via the jack plug is suitable for playing audio files, but only to a limited extent for making phone calls. Automatic switch-off after 4 hours without key movement, to save energy. SNR = 32 dB (H = 34 dB, M = 29 dB, L = 22 dB).
Combines hearing protection and headphones.

Application:

Noisy industrial environments.

Standard:

EN 352-1; EN 352-8

Supplied with:

Supplied with 2 AA batteries (alkaline-manganese) 081556 LR6.

Note:

Hygiene kits available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart