Earplugs set, 50 pairs uvex xact-fit multi detec, Contents pairs / size: 50S

Article no.: 097623 50S
New product
Price per 1 Piece (2.52 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Contents pairs / size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex xact-fit
SNR value (noise attenuation) 26 dB(A)
Material of earplugs TPE
Type of product Re-usable earplugs

Identification & Classification

Article number 097623 50S
EAN / GTIN 4066853022220
Manufacturer number 2224027
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

The innovative shape with the unique oval earplug in conjunction with the pre-formed stem offer optimum insertion and removal characteristics. This is a hygienic application which does not contact the earplug. These can easily be cleaned subsequently. Optimum wearing comfort, even for extended periods, is ensured by the low contact pressure. The earplug is available in two sizes, to suit most sizes of auditory canal. SNR = 26 dB (H = 26 dB; M = 24 dB; L = 22 dB)
Detectable version with metal clip, in blue so that it can be detected in production environments.

Supplied with:

Including earplug boxes.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart