Earplugs set, 100 pairs LASER TRAK®, Type: 100

Article no.: 097565 100
Set price 100 Pair (0.68 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
43 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LASER TRAK®
Manufacturer's designation Laser Trak
SNR value (noise attenuation) 34 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097565 100
EAN / GTIN 033552000020
Manufacturer number 3301167
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

The earplugs are easily visible and respond to metal detectors. The polyurethane foam expands evenly within the auditory canal, thus ensuring a pleasant sensation when worn. Due to the non-ferrous metal eyes the earplugs can be detected by a magnetic checking device; in addition the noticeable light colour assists visual final inspection. SNR = 34dB (H = 35dB, M = 31dB, L = 29dB).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart