{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Filter connection | X-plore® bayonet | |
Weight | 95 g | |
Product features | Silicone-free | |
Colour code for suitable accessories | Bayonet | |
Manufacturer's designation | R 55 350 | |
Type of product | Half-face mask |
Article number | 097244 M | |
EAN / GTIN | 4026056001071 | |
Manufacturer number | R55350 | |
Manufacturer/responsible person | Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com |