Faceshield, Manufacturer's designation: M206

Article no.: 097190 M206
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
40 pieces in stock

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

  • Lens material: Polycarbonate
  • Lens coating: scratch-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 650 g
Manufacturer's designation M206
Lens material Polycarbonate
Lens coating scratch-resistant
Type of product Helmet for respirator with blower unit

Identification & Classification

Article number 097190 M206
EAN / GTIN 4054596918696
Manufacturer number 7100258667
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Comfort headpiece with integral bump cap to EN 812 and polycarbonate visor for tested eye protection against mechanical and chemical hazards. A ratchet system allows the well balanced headpiece to be adjusted individually.

Application:

Operation areas in which a powered air respirator should be used and a bump cap to EN 812 is required.

Standard:

EN 12941 protection class TH2 or TH3; EN 166; EN 812

Suitable for:

  • No. 097175 Versaflo™ TR800 powered air respirator
  • No. 097281 Versaflo™ TR600
  • No. 097180 Versaflo™ TR300+ powered air respirator

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart