Dividers, 3 pieces, Size: S/M

Article no.: 096905 S/M
Set price 3 Piece (1.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,182 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange
Internal length 249 mm
Internal depth 131 mm
Internal height 143 mm
Weight 50 g
Type of product Glasses case

Identification & Classification

Article number 096905 S/M
EAN / GTIN 4062406574505
Manufacturer number 096905 S/M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The three-part set of dividers can divide the GARANT storage box No. 096900 (size S and M) into several areas. The box can thus be individually configured to suit your needs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart