• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

uvex x-fit comfort safety glasses

Article no.: 096513 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: scratch-resistant; resistant to chemicals; free of condensation
  • UV protection: UV400
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series x-fit
Frame identification W 166 FT CE
Lens identification 2C-1.2 W 1 FTKN
Lens coating scratch-resistant; resistant to chemicals; free of condensation
UV protection UV400
Lens material Polycarbonate
Type of product Safety glasses

Identification & Classification

Article number 096513 CLEAR
EAN / GTIN 4031101675633
Manufacturer number 9199265
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Modern safety glasses in a striking X-design with optimum protection around the eye area. Handy and functional accessories such as a headband or mini LED torch (09 6514_LED) can be attached to the arms (both left and right). The coating is scratch-resistant, condensation-free and chemical-resistant for a long working life and undisturbed working.
Low weight of just 23 grams.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart