Headband for safety goggles, Type: BAND

Article no.: 096401 BAND
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
299 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses retainer strap

Identification & Classification

Article number 096401 BAND
EAN / GTIN 4067263528104
Manufacturer number 096401 BAND
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Interchangeable headband for safety goggles No. 096400. The elastic headband can be adjusted wider or narrower according to individual head size and ensures a perfect fit and at the same time very high wearing comfort.

Warning:

Intended use
  • For use indoors and outdoors.
  • For use at temperatures from -5°C to +55°C.

Reasonably foreseeable misuse
  • No parts can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Not suitable for sports activities and sports safety.
  • Not suitable for welding, electrical maintenance, grinding of steel or other heavy-duty work.
  • Do not use in the rain or for activities in the snow.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart