{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tork | |
| Type | Cleaning wipes | |
| free of perfumes | yes | |
| Number of wipes | 58 | |
| Hazard due to greases | yes | |
| Hazard due to cooling lubricants | yes | |
| Hazard due to oils | yes | |
| Hazard due to soot | yes | |
| Type of packaging | Bucket | |
| Degree of contamination | Heavy dirt | |
| Type of product | Hand cleansing |
| Article number | 095640 58 | |
| EAN / GTIN | 7322540311914 | |
| Manufacturer number | 190592 | |
| Manufacturer/responsible person | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |