Electrician's gloves, Glove size: 9

Article no.: 094918 9
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
37 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Standard: Protection against radioactivity (EN421)
  • Protection class: 00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 60903 category A (acids) yes
EN 60903 category C (extremely low temperatures) yes
EN 60903 category Z (ozone) yes
Contents 1
Application reusable
Weight 97.6 g
Scope of application All-round
Standard Protection against radioactivity (EN421)
Backing material Latex
Glove size 9
maximum voltage protection 500 V
Length 360 mm
Colour black / red
Protection class 00
EN 60903 AZC
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification & Classification

Article number 094918 9
EAN / GTIN 076490104269
Manufacturer number RIG0014B
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

The Marigold insulation gloves for electricians from Ansell are made of pure natural rubber latex for unique flexibility and freedom of movement for the fingers. Their ergonomic design, with a shape that reflects the hand in a natural resting position and non-splayed fingers, prevents hand fatigue.

Specification:

Work with the risk of contact voltage of WS ≥ 500 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart