{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Foodstuffs certified | |
| Material | Latex | |
| Backing material | Latex | |
| Thickness | 0.1 mm | |
| Contents | 100 | |
| Colour | white | |
| Glove size | 8 | |
| AQL | 1.5 | |
| Application | disposable | |
| Protection category | Category II | |
| Type of glove | Disposable glove | |
| Type of product | Disposable glove |
| Article number | 094710 8-S | |
| EAN / GTIN | 4059904089655 | |
| Manufacturer number | 8200 GR.M | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |