• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of cut-resistant heat resistant gloves ActivArmr 70-765, Glove size: 9

Article no.: 094622 9
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £27.01 / 1 Pair
  • from 12 Pair
    £22.51 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Not available
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Reinforced crook of the thumb; Flame resistance stage X
EN 388 4X43D
EN 407 X1XXXX
Contact heat up to 200 °C
Backing material Nylon, acrylic, Kevlar®
Coating variant No coating
Colour grey / green
Application reusable
Length 235 mm
Contents 1
Glove size 9
Washing 40 °C coloureds
Scope of application All-round; Heavy Duty
Knitted technology 10G
Cut protection class D
Weight 88.7 g
Protection category Category III
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification & Classification

Article number 094622 9
EAN / GTIN 10076490440241
Manufacturer number 70-765/9
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Vantage® 70-765. Kevlar® cut-resistant gloves  combined with high-quality leather on the palms. With reinforced thumbs and seams on the back of the fingers for increased protection against cuts. Suitable for taking workpieces (e.g. sheet metal) from robot welding workplaces.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart