• Last chance! Only a few items available and soon no longer in our assortment.

Pair of gloves CoreShield™ 26-0513B, Glove size: 7

Article no.: 094524 7
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £12.92 / 1 Pair
  • from 10 Pair
    £10.77 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
18 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 13G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Reinforced crook of the thumb
Knitted technology 13G
Clothing standard Oeko-Tex Standard 100
Manufacturer's designation CoreShield 26-0513B
EN 388 4X44F
Backing material HPPE-basalt fibre-metal fibre
Coating Nitrile micro-foam
Coating variant The palms of the hands
Scope of application All-round
Colour black
Weight 64-96 g
Length 220 mm - 270 mm
Application reusable
Cut protection class F
Type of product Cut-resistant gloves

Identification & Classification

Article number 094524 7
EAN / GTIN 13603835667185
Manufacturer number 26-0513B/7S
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

Honeywell CoreShield™ series. The innovative light-weight cut-resistant gloves series offers very good touch sensitivity and pleasant freedom of movement for the fingers. In addition the series scores well for long shelf life and high sturdiness. The resilient and breathable micro-foam coating ensures excellent non-slip characteristics for the gloves on both oily and dry surfaces.
CoreShield™ 26-0513B. Cut-resistant gloves with cut protection level F for activities with extremely high cut hazards. High wearing comfort, thanks to the HPPE-basalt fibre-metal fibre backing material.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
The CoreShield™ series is available in various knitted thicknesses (10 to 18 gauge) and coatings (nitrile micro-foam, super thin nitrile).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart