Pair of gloves HyFlex® 11-842, Glove size: 7

Article no.: 094344 7
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
117 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens; Silicone-free; Levnedsmiddelcertificering
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Clothing standard Oeko-Tex Standard 100
Glove characteristics Suitable for touch screens; Silicone-free; Levnedsmiddelcertificering
EN 388 4131A
EN 407 X1XXXX
Backing material Nylon Spandex
Coating Nitrile foam
Scope of application Precision
Length 190 mm - 275 mm
Colour green / black
Glove size 7
Standard EN 407
Application reusable
Type of product Multi-purpose gloves

Identification & Classification

Article number 094344 7
EAN / GTIN 10076490626065
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

HyFlex® 11-842. Combines functionality with sustainable materials: The glove consists of 30% recycled material and is Oeko-Tex 100-certified. The high abrasion resistance provided by the FORTIX™ Technology coating increases the service life, while the ZONZ™ Comfort Fit Technology ensures excellent breathability and freedom of movement for the fingers. Also suitable for contact with food and compatible with touchscreens.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart