{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KX | |
| Contents | 1 | |
| Washing | 40 °C coloureds | |
| Drying | air dry | |
| Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Hook & loop fastener | |
| EN 388 | 4121X | |
| Backing material | Lycra®, polyamide | |
| Coating | Nitril | |
| Coating variant | Full coating | |
| Scope of application | All-round | |
| Length | 255 mm | |
| Colour | black / grey | |
| Glove size | 9 | |
| Knitted technology | 15G | |
| AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Multi-purpose gloves |
| Article number | 094317 9 | |
| EAN / GTIN | 6942542968209 | |
| Manufacturer number | KX-07 W. VELCRO/SZ.9 |