• Last chance! Soon no longer part of our assortment.

Pair of gloves KX-01A SHADOW, Glove size: 9

Article no.: 094312 9
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £15.95 / 1 Pair
  • from 12 Pair
    £13.29 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
1,130 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Washing: 40 °C coloureds
  • Glove characteristics: free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb
EN 388 2111X
Backing material Synthetic leather/Spandex
Coating variant The palms of the hands
Scope of application Precision
Length 240 mm
Colour black / grey
Glove size 9
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094312 9
EAN / GTIN 6942542967950
Manufacturer number KX-01A / SZ.9

Description

Version:

Extremely close-fitting and light-weight safety gloves with very high breathability. Very high comfort and pleasant sensation when wearing, for versatile applications in the field of precision mechanics.
  • Very thin (0.55 mm), hand-sewn backing material with long working life.
  • Breathable wavex grip structure on the palms and fingers for a butter grip and optimum product safety.
  • Backs of hands of reinforced Lycra for greater freedom of movement.
  • Suitable for touch screens.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart