{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Contents | 1 | |
Glove characteristics | DMF-free | |
EN 388 | 2121X | |
Backing material | Polyamide | |
Coating | Latex | |
Coating variant | The palms of the hands | |
Scope of application | All-round | |
Length | 255 mm | |
Colour | black / grey | |
Glove size | 7 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094271 7 | |
EAN / GTIN | 4045197884107 | |
Manufacturer number | 094271 7 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |