{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clothing standard | Oeko-Tex Standard 100 | |
| Glove characteristics | Suitable for touch screens | |
| EN 388 | 4131X | |
| EN 407 | X1XXXX | |
| Backing material | Polyamide, elastane | |
| Coating | Nitrile foam | |
| Scope of application | Precision; All-round | |
| Colour | black | |
| Standard | EN 407 | |
| Type of product | Multi-purpose gloves |
| Article number | 094265 9 | |
| EAN / GTIN | 4048612132333 | |
| Manufacturer number | 6002609 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |