Secosol® Complete insole Low, Shoe size: 38

Article no.: 092880 38
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Shoe size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Complete
Gender Unisex
EU shoe size 38
Colour green
Type of product Insole

Identification & Classification

Article number 092880 38
EAN / GTIN 4260644650030
Manufacturer/responsible person Matthias Hartmann Orthopädie + Sport GmbH, Auf der Langaar 9, 35684 Dillenburg Frohnhausen, Germany

Description

Version:

Ergonomic insole for safety shoes. Semi-orthopaedic insoles. Optimum stability and comfortable dampening to protect the user’s back. Feels better on the foot and body. Air and moisture are conveyed through perforations. Midfoot support. Maintains its shape, suitable for ESD shoes.
Insoles with low height foot arch support.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart