{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | MADDOX | |
Gender | Gentlemen’s | |
Protection class | S3S | |
Material of protective toe-cap | Steel | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | resistant to fuel | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 35 | |
Colour | black-red | |
Type of product | Safety shoes |
Article number | 092237 35 | |
EAN / GTIN | 4030839374153 | |
Manufacturer number | 729561-35 | |
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |