Winter cap, Colour: BLUE

Article no.: 091990 BLUE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
439 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Washing 40 °C coloureds
Type of product Winter cap

Identification & Classification

Article number 091990 BLUE
EAN / GTIN 4062406135669
Manufacturer number 091990 BLUE

Description

Version:

Winter cap with ribbed fabric and warming fleece lining.
Size: one size.
Cap with turn-up.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart