Back support belt High Vis, yellow, Type: L

Article no.: 091820 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 30 °C coloureds
Colour yellow
Unisex size L
Type of product support belt

Identification & Classification

Article number 091820 L
EAN / GTIN 4260138255031
Manufacturer number BR 110 L
Manufacturer/responsible person KNEETEK GmbH, Auf der Kaiserbitz 3 14, 51147 KÖLN, Germany, www.kneetek.de

Description

Version:

Anatomically shaped back support belt, supports the entire back region. With breathable material for more wearing comfort. Perfect fit with steplessly adjustable hook and loop fasteners on the inner strap, and at the side tightening straps. Can be worn either over or under the outer clothing.
High Vis version for improved visibility.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart