• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Work trousers OXFORD, black, Clothing size DE: 52

Article no.: 091715 52
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT

Availability

  • Fabric composition: 79% cotton; 18% polyester; 3% elastane
  • Material weight / fabric density: 265
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OXFORD
Gender Gentlemen’s
Fabric composition 79% cotton; 18% polyester; 3% elastane
Material weight / fabric density 265 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Clothing size DE 52
Type of product Work trousers

Identification & Classification

Article number 091715 52
EAN / GTIN 7040056062549
Manufacturer number 77462_990-52
Manufacturer/responsible person Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany

Description

Version:

The Oxford range from Helly Hansen offers high-quality lightweight work clothing. The modern design of the collection is impressive.
All trousers have a wider belt loop at the back, which provides even better retention and stability. In addition to the back pockets there is also a thigh pocket with a fastener. The Oxford range is equipped with a YKK® zip fastener and plastic-coated metal buttons. The gusset in the flies offers above all an active fit, free of movement.
  • Light-weight 2-way stretch fabric.
  • Reinforcement at the knee and in the seat.
  • Hammer loops on both sides.
  • Ruler or metre rule pocket with double thickness at the bottom.
  • Pre-shaped knee sections.
  • Knee padding accessible from the inside.
  • Optional trouser leg lengthening.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart