• Last chance! Soon no longer part of our assortment.

Knitted fleece jacket, dark blue / black, Unisex size: 2XL

Article no.: 090640 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

GARANT Our useful size chart will show you which sizes you have to pay attention to for brand GARANT

Normal men's size
Order size DE Size INT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Sleeve length cm Height cm
44 XS 86 - 89 78 - 81 88 - 91 78 63 169 - 175
46 S 90 - 93 82 - 85 92 - 95 79 64,5 171 - 177
48 M 94 - 97 86 - 89 96 - 99 80 66 173 - 179
50 M 98 - 101 90 - 93 100 - 103 81 66 175 - 181
52 L 102 - 105 94 - 97 104 - 107 82 67,5 177 - 183
54 XL 106 - 109 98 - 101 108 - 111 83 69 179 - 185
56 XL 110 - 113 102 - 105 112 - 117 84 69 180 - 186
58 2XL 114 - 117 106 - 109 118 - 121 85 70,5 181 - 187
60 3XL 118 - 121 110 - 113 122 - 125 86 72 182 - 188
62 3XL 122 - 125 114 - 117 126 - 129 87 72 182 - 188
64 126 - 129 118 - 121 130 - 133 88 73,5 182 - 188
Stocky men's size
Order size DE Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
24 94 - 97 88 - 91 98 - 101 76 166 - 172
25 98 - 101 92 - 95 102 - 105 77 168 - 174
26 102 - 105 96 - 99 106 - 109 78 170 - 176
27 106 - 109 100 - 103 110 - 113 79 172 - 178
28 110 - 113 104 - 107 114 - 119 80 174 - 180
29 114 - 117 108 - 111 120 - 123 81 176 - 182
Slim men's sizes
Order size DE Chest measurement cm Waist measurement cm Buttocks measurement cm Inside leg measurement cm Height cm
90 90 - 93 80 - 83 90 - 93 83 178 - 184
94 94 - 97 84 - 87 94 - 97 84 180 - 186
98 98 - 101 88 - 91 98 - 101 85 182 - 188
102 102 - 105 92 - 95 102 - 105 86 184 - 190
106 106 - 109 96 - 98 106 - 109 87 186 - 192
110 110 - 113 100 - 103 110 - 115 88 188 - 194
Women
Size INT Normal women's sizes (height 176 cm - 180 cm) Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Sleeve length cm Height cm
XS 34 80 - 83 66 - 69 88 - 91 80 58 164 - 176
S 36 84 - 87 70 - 73 92 - 95 80 59 164 - 176
M 38 88 - 91 74 - 77 96 - 99 80 60 164 - 176
M 40 92 - 95 78 - 81 100 - 103 80 60 164 - 176
L 42 96 - 100 82 - 85 104 - 107 80 61 164 - 176
XL 44 101 - 106 86 - 91 108 - 111 80 62 164 - 176
XL 46 107 - 112 92 - 96 112 - 115 80 62 164 - 176
2XL 48 113 - 118 97 - 101 116 - 119 80 63 164 - 176
3XL 50 119 - 124 102 - 106 120 - 123 80 64 164 - 176
3XL 52 125 - 130 107 - 111 124 - 127 80 64 164 - 176
54 131 - 136 112 - 116 128 - 131 80 65 164 - 176

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
70 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 30 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workwear
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 30 °C delicate wash cycle
Colour dark blue / black
Unisex size 2XL
Type of product Knitted jacket

Identification & Classification

Article number 090640 2XL
EAN / GTIN 4045197976895
Manufacturer number 090640 2XL
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Discontinued item with former GARANT logo. Sporty knitted fleece jacket with soft-shell inserts in contrast colours at the sides and shoulders. Breathable due to the knitted fleece and elastic stretch properties due to the soft-shell material. Dividing seams on the front and back parts for a perfect fit. All zip fasteners are from YKK®.
  • High-quality 2-way front zip fastener.
  • Side pockets with zip fasteners.
  • Elasticated hem band and sleeve cuffs.
  • Zip pocket on the left sleeve.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart