MULTISAFE Ternitz shirt, Unisex, black-blue, Size 47 – 48

Article no.: 09004-142-10 47-48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 09004-142-10 47-48
EAN / GTIN 5707209777355
Manufacturer number 09004-142-10 47-48
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • High protection due to antistatic and flame-retardant properties
  • Modern, close-fitting fit with plenty of range of motion
  • With concealed press stud panel
  • Webbing on the sleeves for attaching, for example, a gas detector

Feature:

  • Modern fit
  • Antistatic and flame retardant
  • Double stitched seams on the sleeves and sides
  • Button panel with concealed buttons
  • Breast pockets with flap and concealed press studs
  • Pen holder
  • Webbing on the sleeves, e.g.
  • W
  • For a gas alarm
  • Sleeve vents, concealed
  • Cuffs with elasticated band
  • Fabric composition: 99% cotton/1% carbon fiber
  • Material grammage / fabric density: 185 g/m²
  • Plain weave.
  • Collar circumference: 48 cm / 19 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 1149-3
  • EN 1149-5
  • EN ISO 11612 A1, B1, C1

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart