Internal micrometer w. interchang. exten. 0.01mm 50-850mm

Article no.: 0892504
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0892504
EAN / GTIN 4029713225322
Manufacturer number 0892504
L-Number L40510 1403
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-4
  • Ablesung: 0,01 mm
  • Ableseteile mattverchromt
  • aufschraubbare Verlängerungsstäbe mit Handwärmeschutzgriff
  • Messbereich Grundmesskopf: 50 - 75 mm
  • HM-Messflächen, kugelförmig geläppt

Description:

Internal micrometer w. interchang. exten. 0.01mm 50-850mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 850
  • Error Limit (mm): 0.012 mm
  • Error Limit (µm): 12 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart