This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlyMarker® mini 120/45 needle marker Cordless, Battery capacity: 2X2A·h

Article no.: 085761 2X2

Select article variation and quantity

Battery capacity (A·h) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FlyMarker® mini 120/45
maximum marker field width 120 mm
maximum marker field height 45 mm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Nominal voltage 18 V
Weight including rechargeable battery 3.2 kg
Type of product Needle marker

Identification & Classification

Article number 085761 2X2
Manufacturer number 085761 2X2
Manufacturer/responsible person MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
  • Powerful electro-magnetic marking needle drive.
  • Simple intuitive software with password protection.
  • Interfaces: USB-A, USB-B and Ethernet.
  • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
  • Fonts for character heights greater than 10.0 mm on request.
  • High-quality double linear guides for precise marking results.
  • Round parts can be marked radially and axially, and also in an arc of a circle.
  • Supplied with an HPGL package (for marking individual logos and inspection symbols, CE marks etc.)
  • Supplied with a convenience package (e.g. for shift identification, pre-positioning, multiple marking, etc.)
  • Internal memory for several hundred marking files, fonts and logos.
  • Available in 15 languages.
  • High-resolution colour display.
  • Marking preview for reliable marking.
  • Unbreakable housing.
FlyMarker® mini 120/45 18 V. Extremely handy, 100% mobile cordless manual marking system with integral keyboard and high-resolution LC colour display. Marking field: 120 × 45 mm.
  • More stable guidance system.
  • Extra strong attachment magnet (optional).

Supplied with:

Including tool kit, solid carbide marking needle 90° adjustment bracket with non-slip coating, setting gauge, and carrying case.2×18 V Li-ion rechargeable batteries, charger.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart