High-temperature silicone cartridge, 310 ml, Colour: BLACK

Article no.: 083495 BLACK
Price per 1 Piece (67.29 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £20.86 / 1 Piece
    (67.29 £ / 1 Litre)
  • from 12 Piece
    £17.38 / 1 Piece
    (56.06 £ / 1 Litre)
on request
In stock
337 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HT silicone press pack
Chemical basis Silicone
Dynamic viscosity 70,000 mPas
Density 1.03 g/cm³
Shape paste
Operating temperature range -50 °C - 250 °C
Processing temperature 5 °C - 35 °C
Flashpoint 100 °C
Touch dry after 15 min
Functional strength to 1,440 min
Characteristics weatherproof; permanently elastic; oil-resistant; resistant to grease
Suitable for material Aluminium; Stainless steel (INOX); Glass; Stainless steel
Hardness according to Shore A 20
Stretch capability 450 %
Colour black
Capacity 310 ml
Storage temperature 5 °C - 25 °C
Working life after date of manufacture 12 mo
Type of product Sealing compound

Identification & Classification

Article number 083495 BLACK
EAN / GTIN 4260205360316
Manufacturer number WK 148-300
Manufacturer/responsible person WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de

Description

Version:

Silicone cartridges for gasketing, bonding, sealing, and compensation for tolerance and temperature differences.
For boilers, central heating units, dryers, ideal as a deformable seal on motors, gearboxes etc.
Highly resilient, heat-resistant up to 250°C.

Application:

Sealing engine casings, gearbox, valve and housing covers, sumps, oil pumps, water pumps, heating systems, industrial ovens and stoves, exhaust systems, air conditioning devices, battery boxes and floodlights.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart